Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

14MGT-1568-37

8MGT-480-36

PC2 8MGT 480 36

Synchronous Belt; 8MM Pitch; 480MM Pitch Length; 36MM Belt Width; Standard HTD Tooth Profile; 8MGT; Carbon Fiber Tensile Material; Polyurethane Outer Material

Part #

8MGT-480-36

BDI #

1116924

QTY

INVENTORY:
1
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.08
UNSPSC
26111811
EAN
0770075322504
Belt Style
Synchronous
Belt Pitch
8 MM
Tooth Profile
Standard HTD
Belt Series
8MGT
Tensile Material
Carbon Fiber
Outer Material
Polyurethane
Inch - Metric
Metric
Other Features
Poly Chain | Power Grip GT
Category - BDI
Drive Belt Synchronous Millimeter
Product Group - BDI
M02316
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
8MGT-480-36
Manufacturer Internal Number
9270-1066
Weight / LBS
0.16
Long Description
Synchronous Belt; 8MM Pitch; 480MM Pitch Length; 36MM Belt Width; Standard HTD Tooth Profile; 8MGT; Carbon Fiber Tensile Material; Polyurethane Outer Material
Belt Width
1.417 Inch | 36 Millimeter
Belt Pitch Length
18.898 Inch | 480 Millimeter