Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

8MGTC-2200-12

8MGTC-2200-12

GATES 8MGTC-2200-12

Synchronous Belt; 8MM Pitch; 2200MM Pitch Length; 12MM Belt Width; Standard HTD Tooth Profile; 8MGTC; Carbon Fiber Tensile Material; Polyurethane Outer Material

Part #

8MGTC-2200-12

BDI #

1116992

QTY

INVENTORY:
1
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.132
Belt Style
Synchronous
Belt Pitch
8 MM
Tooth Profile
Standard HTD
Belt Series
8MGTC
Tensile Material
Carbon Fiber
Outer Material
Polyurethane
Inch - Metric
Metric
Other Features
Poly Chain | Power Grip GT
Category - BDI
Drive Belt Synchronous Millimeter
Product Group - BDI
M02316
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Weight / LBS
0.132
Long Description
Synchronous Belt; 8MM Pitch; 2200MM Pitch Length; 12MM Belt Width; Standard HTD Tooth Profile; 8MGTC; Carbon Fiber Tensile Material; Polyurethane Outer Material
Belt Pitch Length
86.614 Inch | 2200 Millimeter
Belt Width
0.472 Inch | 12 Millimeter