Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

8MX-224S-36-3525

8MX-224S-36-3525

8MX-224S-36-3525 SYNCH SPROCKET

Synchronous Pulley; 36MM Belt Width; 8MM Belt Pitch; 8MX-36 Belt Style; 224 Teeth; 47.244MM Face Width; Bushed; 568.808MM OD; 570.408MM Pitch Diameter; Yes Keyway; 3525 Bushing; No Minimum Plain Bore

Part #

8MX-224S-36-3525

BDI #

20508683

QTY

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
31.751
UNSPSC
26111800
EAN
0782476698584
Belt Pitch
8 MM
Belt Style
8MX-36
Number of Teeth
224
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Bore Range - Inch
1-3/16 To 3-15/16
Bushing Size
3525
Minimum Plain Bore
No
Other Features
HT500 Belt Style | Taper Lock Bushing | Arm Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
481984
Weight / LBS
92.2
Long Description
Synchronous Pulley; 36MM Belt Width; 8MM Belt Pitch; 8MX-36 Belt Style; 224 Teeth; 47.244MM Face Width; Bushed; 568.808MM OD; 570.408MM Pitch Diameter; Yes Keyway; 3525 Bushing; No Minimum Plain Bore
Face Width
1.86 Inch | 47.244 Millimeter
Outside Diameter
22.394 Inch | 568.808 Millimeter
Pitch Diameter
22.457 Inch | 570.408 Millimeter
Belt Width
1.417 Inch | 36 Millimeter
Bore
0 Inch | 0 Millimeter