Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

P24-8M-30-1108 HT250

8MX-22S-12-1008

8MX-22S-12-1008 SYNCH SPROCKET

Synchronous Pulley; 12MM Belt Width; 8MM Belt Pitch; 8MX-12 Belt Style; 22 Teeth; 21.59MM Face Width; Bushed; 66.192MM Flange OD; 54.432MM OD; 56.032MM Pitch Diameter; Yes Keyway; 14 To 25MM Bushing Bore Range; 1008 Bushing; No Minimum Plain Bore

Part #

8MX-22S-12-1008

BDI #

20508467

QTY

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.318
UNSPSC
26111800
EAN
0782476697907
Belt Pitch
8 MM
Belt Style
8MX-12
Number of Teeth
22
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1008
Minimum Plain Bore
No
Other Features
HT500 Belt Style | Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
481875
Weight / LBS
0.4
Long Description
Synchronous Pulley; 12MM Belt Width; 8MM Belt Pitch; 8MX-12 Belt Style; 22 Teeth; 21.59MM Face Width; Bushed; 66.192MM Flange OD; 54.432MM OD; 56.032MM Pitch Diameter; Yes Keyway; 14 To 25MM Bushing Bore Range; 1008 Bushing; No Minimum Plain Bore
Bushing Bore Range
1/2 To 1 Inch | 14 To 25 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
2.143 Inch | 54.432 Millimeter
Pitch Diameter
2.206 Inch | 56.032 Millimeter
Face Width
0.85 Inch | 21.59 Millimeter
Belt Width
0.472 Inch | 12 Millimeter
Flange Outside Diameter
2.606 Inch | 66.192 Millimeter