Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

6S 1 1/4

8S 1-3/16 1/4X1/8 KW

8S 1-3/16 1/4X1/8 KW FLANGE COUPLING HUB

Hub, Elastomeric Coupling; 1-3/16" Bore; 5.45" Outside Diameter; 3-1/4" Hub Diameter; Flanged; Finished Bore; 2.1" Length Thru Bore; 8S Size or Series; No Bushing; Keyway; Cast Iron Material; 4500 Maximum Speed; 1135In-Lbs Torque

Part #

8S 1-3/16 1/4X1/8 KW

BDI #

594343

QTY

Manufacturer Name
TIMKEN WWW.LOVEJOY-INC.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
2.15
UNSPSC
31163012
EAN
0685144361370
Coupling Type
Elastomeric Coupling
Component
Hub
Hub Type
Flanged
Bore Profile
Finished Bore
Coupling Size or Series
8S
Bushing Size if bushed
No Bushing
Keyway Yes/No
Yes
Material
Cast Iron
Maximum Speed RPM
4500
Torque
1135In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Category - BDI
Couplings Elastomeric Hub
Product Group - BDI
M02304
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Elastomeric
Manufacturer URL
https://www.lovejoy-inc.com
Manufacturer Item Number
8S FLNG 1-3/16 1/4X1/8 KW }
Manufacturer Internal Number
36137
Weight / LBS
4.4
Long Description
Hub, Elastomeric Coupling; 1-3/16" Bore; 5.45" Outside Diameter; 3-1/4" Hub Diameter; Flanged; Finished Bore; 2.1" Length Thru Bore; 8S Size or Series; No Bushing; Keyway; Cast Iron Material; 4500 Maximum Speed; 1135In-Lbs Torque
Hub Diameter
3.25 Inch | 82.55 Millimeter
Outside Diameter
5.45 Inch | 138.43 Millimeter
Length Thru Bore
2.1 Inch | 53.34 Millimeter
Bore
1.188 Inch | 30.175 Millimeter