Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

5V1700

8V4250

8V4250 V-BELT ; 1"WX29/32"H

V-Belt; 8V Series; 425" Belt Outside Length; 1" Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material

Part #

8V4250

BDI #

325894

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
6.202
UNSPSC
26111801
EAN
0662460346229
Belt Series
8V
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Product Group - BDI
M02356
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
8V4250
Manufacturer Internal Number
2351989
Weight / LBS
13.66
Long Description
V-Belt; 8V Series; 425" Belt Outside Length; 1" Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Belt Outside Length
425 Inch | 10795 Millimeter
Belt Width
1 Inch | 25.4 Millimeter