Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

8V44.5X8-P

8V44.5-8-P

8V44.5-8-P PULLEY ; NON-RETURNABLE

8 Grooves; 44-1/2" Outside Diameter; Bushed; P Bushing Series; 8V Belt Series; 44.3" Pitch Minimum; 44.3" Pitch Maximum; 2-15/16 To 7" Bushing Bore Range; Keyway

Part #

8V44.5-8-P

BDI #

412435

QTY

Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
353.802
EAN
0037256301636
Number of Grooves
8
Mounting Method
Bushed
Bushing Size
P
Belt Series
8V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Narrow Sheaves
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
Manufacturer Item Number
8V44.5-8-P PULLEY
Manufacturer Internal Number
20181018
Weight / LBS
780
Long Description
8 Grooves; 44-1/2" Outside Diameter; Bushed; P Bushing Series; 8V Belt Series; 44.3" Pitch Minimum; 44.3" Pitch Maximum; 2-15/16 To 7" Bushing Bore Range; Keyway
Outside Diameter
44.5 Inch | 1130.3 Millimeter
Belt Width Minimum
1 Inch | 25.4 Millimeter
Bushing Bore Range
2-15/16 To 7 Inch | 100 To 170 Millimeter
Pitch Diameter Minimum
44.3 Inch | 1125.22 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Maximum
1 Inch | 25.4 Millimeter
Pitch Diameter Maximum
44.3 Inch | 1125.22 Millimeter