Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

8X600

8X600

8 x 600 Li

V-Belt; 8X Series; 631MM Belt Outside Length; 8MM Belt Width; 1 Band; Polyester Tensile Material

Part #

8 6007747

BDI #

1406972

QTY

INVENTORY:
10
Manufacturer Name
OPTIBELT
Minimum Buy Quantity
N/A
Weight / Kilogram
0.027
UNSPSC
26111801
EAN
4014486010091
Belt Series
8X
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Inch - Metric
Metric
Category - BDI
Drive Belt V-Belt
Product Group - BDI
M02356
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.optibelt.com
Manufacturer Item Number
8X600
Weight / LBS
0.06
Long Description
V-Belt; 8X Series; 631MM Belt Outside Length; 8MM Belt Width; 1 Band; Polyester Tensile Material
Belt Width
0.315 Inch | 8 Millimeter
Belt Outside Length
24.843 Inch | 631 Millimeter