Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

8X750

8X750

8 x 750 Li ; V-belt

V-Belt; 8X Series; 781MM Belt Outside Length; 8MM Belt Width; 1 Band; Polyester Tensile Material

Part #

8 7507747

BDI #

1406977

QTY

INVENTORY:
20
Manufacturer Name
OPTIBELT
Minimum Buy Quantity
N/A
Weight / Kilogram
0.032
UNSPSC
26111801
EAN
4014486010145
Belt Series
8X
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Inch - Metric
Metric
Category - BDI
Drive Belt V-Belt
Product Group - BDI
M02356
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.optibelt.com
Manufacturer Item Number
8X750
Weight / LBS
0.07
Long Description
V-Belt; 8X Series; 781MM Belt Outside Length; 8MM Belt Width; 1 Band; Polyester Tensile Material
Belt Outside Length
30.748 Inch | 781 Millimeter
Belt Width
0.315 Inch | 8 Millimeter