Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

5B5.2SD

9.0-5C-E

9.0-5C-E V-BELT SHEAVE ; NON-RETURNABLE

5 Grooves; 9.4" Outside Diameter; Bushed; E Bushing Series; C Belt Series; 9" Pitch Minimum; 9" Pitch Maximum; 7/8 To 3-1/2" Bushing Bore Range; Keyway

Part #

9.0-5C-E

BDI #

410936

QTY

Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
15.649
EAN
0037256286360
Number of Grooves
5
Mounting Method
Bushed
Bushing Size
E
Belt Series
C
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Classical Sheaves
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
Manufacturer Item Number
9.0-5C-E PULLEY
Manufacturer Internal Number
20179492
Weight / LBS
34.5
Long Description
5 Grooves; 9.4" Outside Diameter; Bushed; E Bushing Series; C Belt Series; 9" Pitch Minimum; 9" Pitch Maximum; 7/8 To 3-1/2" Bushing Bore Range; Keyway
Belt Width Maximum
0.875 Inch | 22.225 Millimeter
Belt Width Minimum
0.875 Inch | 22.225 Millimeter
Bushing Bore Range
7/8 To 3-1/2 Inch | 35 To 80 Millimeter
Outside Diameter
9.4 Inch | 238.76 Millimeter
Pitch Diameter Maximum
9 Inch | 228.6 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
9 Inch | 228.6 Millimeter