Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

QD7C13.0

9.4-7B-E

9.4-7B-E PULLEY

7 Grooves; 9-3/4" Outside Diameter; Bushed; E Bushing Series; A | B Belt Series; 9" Pitch Minimum; 9.4" Pitch Maximum; 7/8 To 3-1/2" Bushing Bore Range; Keyway

Part #

9.4-7B-E

BDI #

410948

QTY

Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
14.969
EAN
0037256286483
Number of Grooves
7
Mounting Method
Bushed
Bushing Size
E
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Classical Sheaves
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
Manufacturer Item Number
9.4-7B-E PULLEY
Manufacturer Internal Number
20179504
Weight / LBS
33
Long Description
7 Grooves; 9-3/4" Outside Diameter; Bushed; E Bushing Series; A | B Belt Series; 9" Pitch Minimum; 9.4" Pitch Maximum; 7/8 To 3-1/2" Bushing Bore Range; Keyway
Pitch Diameter Minimum
9 Inch | 228.6 Millimeter
Pitch Diameter Maximum
9.4 Inch | 238.76 Millimeter
Outside Diameter
9.75 Inch | 247.65 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Bushing Bore Range
7/8 To 3-1/2 Inch | 35 To 80 Millimeter