Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

4/3VX530

9/5VX1000

9/5VX1000 RAW EDGE COGGED V BELT ; 5/8IN TOP WD 100IN OUTSIDE LG

V-Belt; 5VX Series; Banded Cogged Belt Style; 100" Belt Outside Length; 5-5/8" Belt Width; 9 Bands; Polyester Tensile Material; Rubber Outer Material

Part #

9/5VX1000

BDI #

546261

QTY

Manufacturer Name
AMMEGA
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111801
EAN
0746041087890
Belt Series
5VX
Belt Style
V-Belt Banded Cogged
Number of Bands
9 Bands
Tensile Material
Polyester
Outer Material
Rubber
Other Features
Unimatch
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Product Group - BDI
M02356
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.jasonindustrial.com
Manufacturer Item Number
9/5VX1000
Long Description
V-Belt; 5VX Series; Banded Cogged Belt Style; 100" Belt Outside Length; 5-5/8" Belt Width; 9 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Outside Length
100 Inch | 2540 Millimeter
Belt Width
5.625 Inch | 142.875 Millimeter