Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

90-8M-85 3020 NR. 0885090

90-8M-85 3020 NR. 0885090

SATI 90-8M-85 3020 NR. 0885090

85MM Belt Width; 8 Millimeter Belt Pitch; 8M-85 Belt Style; 90 Teeth; 95.25MM Face Width; Bushed; 0MM Flange OD; 227.81MM OD; 229.18MM Pitch Diam; Yes Keyway; 25 To 75MM Bushing Bore Range; 3020 Bushing; No Minimum Plain Bore

Part #

90-8M-85 3020 NR. 0885090

BDI #

839892

QTY

Brand
Manufacturer Name
SATI
Minimum Buy Quantity
N/A
Weight / Kilogram
11.01
UNSPSC
26111812
Belt Pitch
8 MM
Belt Style
8M-85
Number of Teeth
90
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
3020
Minimum Plain Bore
No
Max Bore
0
Other Features
HTD Belt Style | Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
5404
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
Weight / LBS
23.81
Long Description
85MM Belt Width; 8 Millimeter Belt Pitch; 8M-85 Belt Style; 90 Teeth; 95.25MM Face Width; Bushed; 0MM Flange OD; 227.81MM OD; 229.18MM Pitch Diam; Yes Keyway; 25 To 75MM Bushing Bore Range; 3020 Bushing; No Minimum Plain Bore
Face Width
3.75 Inch | 95.25 Millimeter
Pitch Diameter
9.023 Inch | 229.18 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
15/16 To 3 Inch | 25 To 75 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
8.969 Inch | 227.81 Millimeter
Belt Width
3.346 Inch | 85 Millimeter