Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1980M12 ; PM5029-12

900M15 ; PM2286-15

900M15 CONTI V MULTIRIB ; NON-RETURNABLE

M; Poly-V; 3/8" Pitch; 90" Belt Pitch Length; 5-5/8" Belt Width; 15 Bands; Polyester Tensile Material; Rubber Outer Material

Part #

900M15 ; PM2286-15

BDI #

405130

QTY

Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
4.494
UNSPSC
26111801
Belt Series
M
Belt Style
Poly-V
Belt Pitch
3/8 Inch
Number of Bands
15 Bands
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Inch
Other Features
Conti V Multirib
Category - BDI
Drive Belt Poly-V
Product Group - BDI
53040
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Poly-V
Manufacturer URL
Manufacturer Item Number
900M15 PM2286-15
Manufacturer Internal Number
20065368
Weight / LBS
9.898
Long Description
M; Poly-V; 3/8" Pitch; 90" Belt Pitch Length; 5-5/8" Belt Width; 15 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Width
5.625 Inch | 142.875 Millimeter
Belt Pitch Length
90 Inch | 2286 Millimeter