Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

9670

9551M

9551M ; POR AUTOMOTIVE V-BELT XL

Belt, Variable Speed; 30 Degree Angle; 0.53" Belt Width; 55.94" Belt Outside Length; Polyester Tensile Material; Rubber Outer Material

Part #

9551M

BDI #

20913544

QTY

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.005
UNSPSC
26111802
EAN
0770075449300
Belt Series
30 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Outer Material
Rubber
Other Features
Automotive XL
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Product Group - BDI
M02354
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
Weight / LBS
0.35
Long Description
Belt, Variable Speed; 30 Degree Angle; 0.53" Belt Width; 55.94" Belt Outside Length; Polyester Tensile Material; Rubber Outer Material
Belt Pitch Length
0 Inch | 0 Millimeter
Belt Outside Length
55.94 Inch | 1420.876 Millimeter
Belt Width
0.53 Inch | 13.462 Millimeter