Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

96LP075

96LP075

96LP075 TIMING PULLEY ; NON-RETURNABLE

3/4" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 96 Teeth; 1" Face Width; Bushed; 11.429" Outside Diameter; 11.459" Pitch Diameter; Keyway; 1/2 To 1-3/4" Bushing Bore Range; P1 Bushing; No Minimum Plain Bore

Part #

96LP075

BDI #

325231

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
4.0
UNSPSC
26111807
EAN
0662289143443
Belt Pitch
3/8 Inch
Belt Style
L
Number of Teeth
96
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
P1
Minimum Plain Bore
No
Other Features
Light | Split Taper Bushing | Type 13
Inch - Metric
Inch
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
1056498
Long Description
3/4" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 96 Teeth; 1" Face Width; Bushed; 11.429" Outside Diameter; 11.459" Pitch Diameter; Keyway; 1/2 To 1-3/4" Bushing Bore Range; P1 Bushing; No Minimum Plain Bore
Pitch Diameter
11.459 Inch | 291.059 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 1-3/4 Inch | 12.7 To 44.45 Millimeter
Belt Width
0.75 Inch | 19.05 Millimeter
Face Width
1 Inch | 25.4 Millimeter
Outside Diameter
11.429 Inch | 290.297 Millimeter