Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

AHX 2330 G

AHX 2330 G

AHX 2330 G BRG WITHDRAWAL SLEEVE

Withdrawal Sleeve; Overall Length: 140MM; Thread Size: M160X3MM; Compatible Bearing Number: 22330

Part #

AHX 2330 G

BDI #

1415394

PRICE
€ 305.90 / each

QTY

INVENTORY:
1
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
2.74
UNSPSC
31171548
EAN
7316570196436
Noun
Sleeve
Keyword String
Withdrawal
Manufacturer URL
https://www.skf.com
Weight / LBS
3.7
Product Detail
Withdrawal Sleeve
Product Specification
Withdrawal Sleeve; Overall Length: 140MM; Thread Size: M160X3MM; Compatible Bearing Number: 22330
Long Description
Withdrawal Sleeve; Overall Length: 140MM; Thread Size: M160X3MM; Compatible Bearing Number: 22330