Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

AK64 QT

AK64 QT

AK64QT TRANSMISSION PULLEY ; 6.25 CI LIGHT DUTY QT BUSHED

1 Groove; 6-1/4" Outside Diameter; Bushed; QT Bushing Series; 3L | 4L | A Belt Series; 5.66" Pitch Minimum; 6" Pitch Maximum; 7/16 To 1-1/2" Bushing Bore Range; Keyway

Part #

AK64 QT

BDI #

1119255

QTY

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
1.04
UNSPSC
26111806
EAN
0698672200141
Number of Grooves
1
Mounting Method
Bushed
Bushing Size
QT
Belt Series
3L | 4L | A
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
Manufacturer Item Number
AK64QT
Manufacturer Internal Number
7819-0110
Weight / LBS
1.385
Long Description
1 Groove; 6-1/4" Outside Diameter; Bushed; QT Bushing Series; 3L | 4L | A Belt Series; 5.66" Pitch Minimum; 6" Pitch Maximum; 7/16 To 1-1/2" Bushing Bore Range; Keyway
Pitch Diameter Minimum
5.66 Inch | 143.764 Millimeter
Belt Width Maximum
0.5 Inch | 12.7 Millimeter
Outside Diameter
6.25 Inch | 158.75 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Bushing Bore Range
7/16 To 1-1/2 Inch | 14 To 38 Millimeter
Pitch Diameter Maximum
6 Inch | 152.4 Millimeter