Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

AK69H

AK69H

AK69H V BELT PULLEY ; 1 GRV A SECTION H BUSHING CAST IRON

1 Groove; 6-3/4" Outside Diameter; Bushed; H Bushing Series; 3L | 4L | A Belt Series; 6.16" Pitch Minimum; 6-1/2" Pitch Maximum; 3/8 To 1-1/2" Bushing Bore Range; Keyway

Part #

AK69H

BDI #

17111319

QTY

Manufacturer Name
AMMEGA
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111806
EAN
0746041025526
Number of Grooves
1
Mounting Method
Bushed
Bushing Size
H
Belt Series
3L | 4L | A
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Split Taper Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
AK69H
Long Description
1 Groove; 6-3/4" Outside Diameter; Bushed; H Bushing Series; 3L | 4L | A Belt Series; 6.16" Pitch Minimum; 6-1/2" Pitch Maximum; 3/8 To 1-1/2" Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Outside Diameter
6.75 Inch | 171.45 Millimeter
Belt Width Maximum
0.5 Inch | 12.7 Millimeter
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Pitch Diameter Minimum
6.16 Inch | 156.464 Millimeter
Pitch Diameter Maximum
6.5 Inch | 165.1 Millimeter
Bushing Bore Range
3/8 To 1-1/2 Inch | 14 To 38 Millimeter