Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

AK74H

AK74H

AK74H V BELT SHEAVE ; A PROFILE H BUSHING 1 GRV

1 Groove; 7-1/4" Outside Diameter; Bushed; H Bushing Series; 3L | 4L | A Belt Series; 6.66" Pitch Minimum; 7" Pitch Maximum; 3/8 To 1-1/2" Bushing Bore Range; Keyway

Part #

AK74H

BDI #

1072378

QTY

Manufacturer Name
OPTIBELT
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
EAN
4014486325027
Number of Grooves
1
Mounting Method
Bushed
Bushing Size
H
Belt Series
3L | 4L | A
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Split Taper Bushing | Web Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
Manufacturer Item Number
AK74H
Long Description
1 Groove; 7-1/4" Outside Diameter; Bushed; H Bushing Series; 3L | 4L | A Belt Series; 6.66" Pitch Minimum; 7" Pitch Maximum; 3/8 To 1-1/2" Bushing Bore Range; Keyway
Outside Diameter
7.25 Inch | 184.15 Millimeter
Pitch Diameter Maximum
7 Inch | 177.8 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
3/8 To 1-1/2 Inch | 10 To 35 Millimeter
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Belt Width Maximum
0.5 Inch | 12.7 Millimeter
Pitch Diameter Minimum
6.66 Inch | 169.164 Millimeter