Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

25AT5-2000

AT10-1400-200

PU AT10 1400 200

Synchronous Belt; 10MM Pitch; 1400MM Pitch Length; 200MM Belt Width; Standard HTD Tooth Profile; AT10; Steel Tensile Material; Polyurethane Outer Material

Part #

9211-42022

BDI #

15037145

QTY

INVENTORY:
1
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
1.59
UNSPSC
26111811
EAN
0072053925586
Belt Style
Synchronous
Belt Pitch
10 MM
Tooth Profile
Standard HTD
Belt Series
AT10
Tensile Material
Steel
Outer Material
Polyurethane
Inch - Metric
Metric
Category - BDI
Drive Belt Synchronous Millimeter
Product Group - BDI
M02316
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
AT10-1400-200
Manufacturer Internal Number
7762-4221
Weight / LBS
3.51
Long Description
Synchronous Belt; 10MM Pitch; 1400MM Pitch Length; 200MM Belt Width; Standard HTD Tooth Profile; AT10; Steel Tensile Material; Polyurethane Outer Material
Belt Pitch Length
55.118 Inch | 1400 Millimeter
Belt Width
7.874 Inch | 200 Millimeter