Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

AVX10X 763LA

AVX 13X810

AVX 13X810 V-BELT ; RAW EDGE COGGED

V-Belt; AVX13 Series; Cogged Belt Style; 810MM Belt Outside Length; 13MM Belt Width; 1 Band; Polyester Tensile Material; Rubber and Fabric Outer Material

Part #

AVX 13X810

BDI #

23120533

QTY

Manufacturer Name
OPTIBELT
Minimum Buy Quantity
N/A
Weight / Kilogram
0.095
UNSPSC
26111801
EAN
4014486110036
Belt Series
AVX13
Belt Style
V-Belt Cogged
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber and Fabric
Other Features
Marathon 1
Inch - Metric
Metric
Category - BDI
Drive Belt V-Belt
Product Group - BDI
M02356
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.optibelt.com
Manufacturer Item Number
AVX 13 x 810
Weight / LBS
0.21
Long Description
V-Belt; AVX13 Series; Cogged Belt Style; 810MM Belt Outside Length; 13MM Belt Width; 1 Band; Polyester Tensile Material; Rubber and Fabric Outer Material
Belt Width
0.512 Inch | 13 Millimeter
Belt Outside Length
31.89 Inch | 810 Millimeter