Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

B041115.TARTQ

B041115.TARTQ

B041115.TARTQ WORM GEAR REDUCER ; RIGHT ANGLE SGL REDUCTION NON-RETURNABLE

Speed Reducer; Right Angle; 15:1 Ratio; 56C; C-Face Quill Input Type; Right and Left Hand Output Type; Direct Mounted; Worm; B Series; 0.63" Input Shaft Diameter

Part #

B041115.TARTQ

BDI #

24201570

QTY

Manufacturer Name
TIMKEN CONEDRIVE.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
8.652
UNSPSC
26111537
EAN
0759170277889
Tradename
ACCUDRIVE
Reducer Type
Right Angle
Nominal Ratio
15:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Right and Left Hand
Motor Included
No
Nominal Max Input Rating
2HP
Nominal Max Output RPM
116.7
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
116.7
Gearing
Worm
Manufacturer's Series
B
Mounting Position
Universal
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
710Lbs
Base Included
No
Input Rating value plus um
2.32HP
Housing Material And Finish
Aluminum
Output Torque
674In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Unit to Allow Fitting Of NEMA Motor | Other Mount Torque Arm Mounted | Economical | Flexible | Compact | 82 Percentage Efficiency | IP55 Ingress Protection
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://conedrive.com
Long Description
Speed Reducer; Right Angle; 15:1 Ratio; 56C; C-Face Quill Input Type; Right and Left Hand Output Type; Direct Mounted; Worm; B Series; 0.63" Input Shaft Diameter
Overall Height
8.28 Inch | 210.312 Millimeter
Center Distance
1.75 Inch | 44.45 Millimeter
Nominal Center Distance
1.75 Inch | 44.45 Millimeter
Bolt Hole Diameter
0.315 Inch | 8 Millimeter
Input Shaft Diameter
0.63 Inch | 16 Millimeter
Base to Center of Input Shaft
3.81 Inch | 96.774 Millimeter
Overall Length
9.07 Inch | 230.378 Millimeter
Output Shaft Length
1.97 Inch | 50.038 Millimeter
Overall Width
8.62 Inch | 218.948 Millimeter
Base to Center of Output Shaft
2.06 Inch | 52.324 Millimeter
Output Shaft Diameter
0.875 Inch | 22.225 Millimeter