Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

B051130.HAQXC

B051130.HAQXC

B051130.HAQXC WORM GEAR REDUCER ; RIGHT ANGLE SGL REDUCTION NON-RETURNABLE

Speed Reducer; Right Angle; 30:1 Ratio; 182TC/184TC; C-Face Quill Input Type; Up Shaft Output Type; Direct Mounted; Worm; B Series; 1.13" Input Shaft Diameter

Part #

B051130.HAQXC

BDI #

24204566

QTY

Manufacturer Name
TIMKEN CONEDRIVE.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
14.224
UNSPSC
26111537
EAN
0759170292899
Tradename
ACCUDRIVE
Reducer Type
Right Angle
Nominal Ratio
30:1
Mounting Frame
182TC/184TC
Input Type
C-Face Quill
Output Type
Up Shaft
Motor Included
No
Nominal Max Input Rating
1.5HP
Nominal Max Output RPM
58.3
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
58.3
Gearing
Worm
Manufacturer's Series
B
Mounting Position
Universal
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
875Lbs
Base Included
Yes
Input Rating value plus um
1.57HP
Housing Material And Finish
Aluminum
Output Torque
961In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Unit With Vertical Base-High | Unit to Allow Fitting Of NEMA Motor | Other Mount Vertical Base Mounted | Economical | Flexible | Compact | 74 Percentage Efficiency | IP55 Ingress Protection
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://conedrive.com
Weight / LBS
20
Long Description
Speed Reducer; Right Angle; 30:1 Ratio; 182TC/184TC; C-Face Quill Input Type; Up Shaft Output Type; Direct Mounted; Worm; B Series; 1.13" Input Shaft Diameter
Overall Width
9.5 Inch | 241.3 Millimeter
Output Shaft Length
2.39 Inch | 60.706 Millimeter
Overall Height
9.38 Inch | 238.252 Millimeter
Nominal Center Distance
1.97 Inch | 50.038 Millimeter
Center Distance
1.97 Inch | 50.038 Millimeter
Bolt Hole Diameter
0.469 Inch | 11.913 Millimeter
Output Shaft Diameter
1 Inch | 25.4 Millimeter
Input Shaft Diameter
1.13 Inch | 28.702 Millimeter
Base to Center of Input Shaft
4.88 Inch | 123.952 Millimeter
Overall Length
9.65 Inch | 245.11 Millimeter