Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

B14414M115J

B19214M85F

B192-14M-85F ; HPT SPROCKET

85MM Belt Width; 14MM Belt Pitch; 14M-85 HPT Belt Style; 192 Teeth; 101.6MM Face Width; Bushed; 852.83MM OD; 855.624MM Pitch Diam; Keyway; 25.4 To 101.6MM Bushing Bore Range; F Bushing; No Minimum Plain Bore

Part #

B19214M85F

BDI #

322837

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
81.36
EAN
0662289327171
Belt Pitch
14 MM
Belt Style
14M-85 HPT
Number of Teeth
192
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
F
Minimum Plain Bore
No
Other Features
QD Bushing | Arm Style | Type D3
Inch - Metric
Metric
Manufacturer URL
https://www.regalrexnord.com
Long Description
85MM Belt Width; 14MM Belt Pitch; 14M-85 HPT Belt Style; 192 Teeth; 101.6MM Face Width; Bushed; 852.83MM OD; 855.624MM Pitch Diam; Keyway; 25.4 To 101.6MM Bushing Bore Range; F Bushing; No Minimum Plain Bore
Belt Width
3.346 Inch | 85 Millimeter
Outside Diameter
33.576 Inch | 852.83 Millimeter
Bushing Bore Range
1 To 4 Inch | 25.4 To 101.6 Millimeter
Pitch Diameter
33.686 Inch | 855.624 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
4 Inch | 101.6 Millimeter