Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

BK32 QT

BK32 QT

BK32QT TRANSMISSION PULLEY ; 3.35 CI LIGHT DUTY QT BUSHED

1 Groove; 3.35" Outside Diameter; Bushed; QT Bushing Series; 4L | A | 5L | B Belt Series; 2.6" Pitch Minimum; 3" Pitch Maximum; 7/16 To 1-1/2" Bushing Bore Range; Keyway

Part #

BK32 QT

BDI #

1121515

QTY

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.68
UNSPSC
26111806
EAN
0072053097160
Number of Grooves
1
Mounting Method
Bushed
Bushing Size
QT
Belt Series
4L | A | 5L | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
Manufacturer Item Number
BK32QT
Manufacturer Internal Number
7819-0142
Weight / LBS
0.658
Long Description
1 Groove; 3.35" Outside Diameter; Bushed; QT Bushing Series; 4L | A | 5L | B Belt Series; 2.6" Pitch Minimum; 3" Pitch Maximum; 7/16 To 1-1/2" Bushing Bore Range; Keyway
Outside Diameter
3.35 Inch | 85.09 Millimeter
Pitch Diameter Maximum
3 Inch | 76.2 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Pitch Diameter Minimum
2.6 Inch | 66.04 Millimeter
Bushing Bore Range
7/16 To 1-1/2 Inch | 14 To 38 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter