Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

BK65H

BK65H

BK65H V BELT SHEAVE ; B PROFILE H BUSHING 1 GRV

1 Groove; 6-1/4" Outside Diameter; Bushed; H Bushing Series; 4L | A | 5L | B Belt Series; 5-1/2" Pitch Minimum; 5.9" Pitch Maximum; 3/8 To 1-1/2" Bushing Bore Range; Keyway

Part #

BK65H

BDI #

1074551

QTY

Manufacturer Name
OPTIBELT
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
EAN
4014486325294
Number of Grooves
1
Mounting Method
Bushed
Bushing Size
H
Belt Series
4L | A | 5L | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Split Taper Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
Manufacturer Item Number
BK65H
Long Description
1 Groove; 6-1/4" Outside Diameter; Bushed; H Bushing Series; 4L | A | 5L | B Belt Series; 5-1/2" Pitch Minimum; 5.9" Pitch Maximum; 3/8 To 1-1/2" Bushing Bore Range; Keyway
Pitch Diameter Maximum
5.9 Inch | 149.86 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
6.25 Inch | 158.75 Millimeter
Bushing Bore Range
3/8 To 1-1/2 Inch | 10 To 35 Millimeter
Pitch Diameter Minimum
5.5 Inch | 139.7 Millimeter