Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

BNT009DTUP

BNT009DTUP

BNT009DTUP SPINDLE BEARING ; NON RETURNABLE

Precision Ball Bearing; 45MM Bore; 75MM Outside Diameter; 32MM Width; Open Enclosure; Ultra High Precision; Steel Ball Material; 2 (1 Pair) Bearing; 15 Degree Contact Angle; Phenolic Cage Material

Part #

BNT009DTUP

BDI #

1215392

QTY

Brand
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
Weight / Kilogram
0.469
UNSPSC
31171531
EAN
4547359030761
Enclosure
Open
Precision Class
Ultra High Precision
Material - Ball
Steel
Number of Bearings
2 (1 Pair)
Contact Angle
15 Degree
Preload
None
Raceway Style
1 Rib Inner Ring
Cage Material
Phenolic
Rolling Element
Ball Bearing
Mounting Arrangement
Duplex-Tandem
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact | UP Precision Class | High Speed
Category - BDI
Precision Ball Bearings
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
BNT009DTUP
Weight / LBS
1.036
Long Description
Precision Ball Bearing; 45MM Bore; 75MM Outside Diameter; 32MM Width; Open Enclosure; Ultra High Precision; Steel Ball Material; 2 (1 Pair) Bearing; 15 Degree Contact Angle; Phenolic Cage Material
Bore
1.772 Inch | 45 Millimeter
Outside Diameter
2.953 Inch | 75 Millimeter
Width
1.26 Inch | 32 Millimeter