Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

BSBU40Q124H

BSBU40Q124H

BSBU40Q124H BALL SCREW SUPPORT BEARING

End Support Block, Ball Screw; Round Housing; 40MM Bore; 165MM Housing/Block Length; 106MM Overall Width; 165MM Overall Height; 11.4MM Mounting Hole Diameter; Ball Bearing; Quadruple Bearings; Steel

Part #

BSBU40Q124H

BDI #

1354007

QTY

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
9.68
UNSPSC
26111500
EAN
0087796233140
Product Name
End Support Block
Housing Style
Round
Rolling Element
Ball Bearing
Number of Bearings
Quadruple
Material
Steel
Inch - Metric
Metric
Other Features
Heavy Preload
Category - BDI
Linear Support Block Bearings
Product Group - BDI
L00220
Harmonized Tariff Code
8483.40.80.00
Noun
End Support Block
Keyword String
Ball Screw Linear
Manufacturer URL
https://www.timken.com
Weight / LBS
21.34
Long Description
End Support Block, Ball Screw; Round Housing; 40MM Bore; 165MM Housing/Block Length; 106MM Overall Width; 165MM Overall Height; 11.4MM Mounting Hole Diameter; Ball Bearing; Quadruple Bearings; Steel
Base to Center of Shaft
0 Inch | 0 Millimeter
Mounting Hole Diameter
0.449 Inch | 11.4 Millimeter
Housing/Block Length
6.496 Inch | 165 Millimeter
Overall Height
6.496 Inch | 165 Millimeter
Bore
1.575 Inch | 40 Millimeter
Overall Width
4.173 Inch | 106 Millimeter