Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

BUF16 PACKED

BUF16 PACKED

BUF16 PACKED BALL SCREW SUPPORT BEARING

End Support Block; Plummer Housing; 10MM Bore; 86MM Housing/Block Length; 24MM Overall Width; 58MM Overall Height; 32MM Base to Center of Shaft; 9MM Mounting Hole Diam; Ball Bearing; Single Bearings; Steel

Part #

BUF16 PACKED

BDI #

1413910

QTY

Brand
Manufacturer Name
EWELLIX MAKERS IN MOTION WWW.EWELLIX.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.592
UNSPSC
26111500
Product Name
End Support Block
Housing Style
Plummer
Rolling Element
Ball Bearing
Number of Bearings
Single
Material
Steel
Inch - Metric
Metric
Other Features
Deep Groove | Plummer Housing | Axially Free | With Retaining Ring
Category - BDI
Support Block Bearings
Product Group - BDI
070
Harmonized Tariff Code
8483.40.80.00
Noun
End Support Block
Keyword String
Ball Screw Linear
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
BUF16 PACKED
Long Description
End Support Block; Plummer Housing; 10MM Bore; 86MM Housing/Block Length; 24MM Overall Width; 58MM Overall Height; 32MM Base to Center of Shaft; 9MM Mounting Hole Diam; Ball Bearing; Single Bearings; Steel
Overall Width
0.945 Inch | 24 Millimeter
Housing/Block Length
3.386 Inch | 86 Millimeter
Bore
0.394 Inch | 10 Millimeter
Base to Center of Shaft
1.26 Inch | 32 Millimeter
Mounting Hole Diameter
0.354 Inch | 9 Millimeter
Overall Height
2.283 Inch | 58 Millimeter