Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

BX66-1/2 ; X17X1700Li

BX66-1/2 ; X17X1700Li

B66.5MN 17X1700LI

V-Belt; BX-X17X Series; Cogged Belt Style; 69-1/2"-1769MM Belt Outside Length; 5/8"-17MM Belt Width; 1 Band; Polyester Tensile Material; Rubber and Fabric Outer Material

Part #

9017-20665

BDI #

20055466

QTY

INVENTORY:
3
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.27
UNSPSC
26111801
Belt Series
BX | X17X
Belt Style
V-Belt Cogged
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber and Fabric
Inch - Metric
Inch | Metric
Category - BDI
Drive Belt V-Belt
Product Group - BDI
M02356
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Weight / LBS
0.5
Long Description
V-Belt; BX-X17X Series; Cogged Belt Style; 69-1/2"-1769MM Belt Outside Length; 5/8"-17MM Belt Width; 1 Band; Polyester Tensile Material; Rubber and Fabric Outer Material
Belt Outside Length
69.5 Inch | 1769 Millimeter
Belt Width
0.625 Inch | 17 Millimeter