C2040 SC C/L ELITE
C2040 SC C/L ELITE CHAIN CONNECTING LINK ; 1" PITCH SPRING CLIP
Chain Link; C2040 Chain Size; Spring Clip; 1" Chain Pitch; Double Pitch Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 5/16" Roller Diameter; 0.309" Roller Width; 0.059" Plate Thickness; 0.472" Plate Height; Straight; 5/32" Pin Diameter
Part #
C2040 SC C/L ELITE
BDI #
526670
PRICE
INVENTORY: