Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

C2080HK11L252P

C2080HK11L252P

C2080HK11L252P ; ROLLER CHAIN

Roller Chain; C2080 Chain Size; Cottered; 2" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 5/8" Roller Width; 5/32" Plate Thickness; 29/32" Plate Height; Straight; 0.312" Pin Diameter

Part #

C2080HK11L252P

BDI #

26306815

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31151614
Chain Size
C2080
Basic Construction
Cottered
Component
Chain
Chain Series
Double Pitch Heavy Conveyor
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Roller Material
Carbon Steel
Plate Shape
Straight
Other Features
With K1 Attachment | Attachment Spacing at Every 1 Link | 252 Links
Inch - Metric
Inch
Category - BDI
Chain
Product Group - BDI
M02290
Harmonized Tariff Code
7315.12.00.80
Noun
Chain
Keyword String
Conveying
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain; C2080 Chain Size; Cottered; 2" Chain Pitch; Double Pitch Heavy Conveyor Chain Series; 1 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 5/8" Roller Width; 5/32" Plate Thickness; 29/32" Plate Height; Straight; 0.312" Pin Diameter
Plate Thickness
0.156 Inch | 3.962 Millimeter
Pin Diameter
0.312 Inch | 7.925 Millimeter
Chain Pitch
2 Inch | 50.8 Millimeter
Plate Height
0.906 Inch | 23.012 Millimeter
Roller Diameter
0.625 Inch | 15.875 Millimeter
Roller Width
0.625 Inch | 15.875 Millimeter