Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

C2080HP SS 10FT

C2080HP SS 10FT

C2080HPSS 10FT ROLLER CHAIN ; 10FT/BOX

Roller Chain; C2080 Chain Size; Cottered; 2" Chain Pitch; Double Pitch Hollow Pin Conveyor Chain Series; 1 Strand; 304 Stainless Steel; ANSI; 5/8" Roller Diameter; 5/8" Roller Width; 5/32" Plate Thickness; 29/32" Plate Height; Straight; 0.312" Pin Diameter

Part #

C2080HP SS 10FT

BDI #

22374795

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
0.9
EAN
0097039183446
Chain Size
C2080
Basic Construction
Cottered
Component
Chain
Chain Series
Double Pitch Hollow Pin Conveyor
Number of Strands
1
Material
304 Stainless Steel
Internal Special Features
Corrosion Resistant
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Roller Material
304 Stainless Steel
Plate Shape
Straight
Inch - Metric
Inch
Category - BDI
Chain
Product Group - BDI
M02290
Harmonized Tariff Code
7315.12.00.80
Noun
Chain
Keyword String
Hollow Pin
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain; C2080 Chain Size; Cottered; 2" Chain Pitch; Double Pitch Hollow Pin Conveyor Chain Series; 1 Strand; 304 Stainless Steel; ANSI; 5/8" Roller Diameter; 5/8" Roller Width; 5/32" Plate Thickness; 29/32" Plate Height; Straight; 0.312" Pin Diameter
Plate Height
0.906 Inch | 23.012 Millimeter
Roller Width
0.625 Inch | 15.875 Millimeter
Plate Thickness
0.156 Inch | 3.962 Millimeter
Roller Diameter
0.625 Inch | 15.875 Millimeter
Chain Pitch
2 Inch | 50.8 Millimeter
Pin Diameter
0.312 Inch | 7.925 Millimeter