Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

LF 820-K600

CR820-4.5IN SS316-PINS 81428602

CR820-4.5IN SS316-PINS ; 81428602 TABLETOP CHAIN NON RETURNABLE

Plate Top Chain; 820; Plastic with Plastic Top; 1-1/2" Pitch; 4-1/2" Chain Width; Straight Running; Stainless Steel Pin Material

Part #

CR820-4.5IN SS316-PINS 81428602

BDI #

24110617

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.313
UNSPSC
31151614
EAN
0793699499315
Chain Size
820
Basic Construction
Plastic with Plastic Top
Component
Chain
Chain Type
Straight Running
Material Type
Green Internally Lubricated Acetal
Pin Material
Stainless Steel
Price Unit
FT
Inch - Metric
Inch
Category - BDI
Flat Top Chain
Product Group - BDI
M00330
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.rexnord.com
Weight / LBS
0.086
Long Description
Plate Top Chain; 820; Plastic with Plastic Top; 1-1/2" Pitch; 4-1/2" Chain Width; Straight Running; Stainless Steel Pin Material
Chain Width
4.5 Inch | 114.3 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter