Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1942 35LB IDH 416035

1942 35LB IDH 416035 ADHESIVE ; 83277 HOT MELT 35LB

General Purpose Hot Melt Adhesive; Multipurpose; Carton; Solid; Packaging Component | Wood Assembly | Foam Bolster Assembly | EPS Sheet Lamination | Foam Bolster Assembly; Off White; 35 Lb

Part #

1942 35LB IDH 416035

BDI #

1056359

QTY

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
Weight / Kilogram
16.89
UNSPSC
31201609
EAN
0079340832770
Product Name And Type
General Purpose Hot Melt Adhesive
Typical Use
Multipurpose
Container Type
Carton
Texture
Solid
Application
Packaging Component | Wood Assembly | Foam Bolster Assembly | EPS Sheet Lamination | Foam Bolster Assembly
Tradename
1942 | HYSOL
Manufacturer's Description
Loctite 1942 Hysol Hot Melt Adhesive
Color
Off White
Container Size value And um
35 Lb
Substrate Material
Plastic | Wood
Degree of Flashpoint value And um
Above 232 Deg C
Odor
Slight
VOC Content - Percentage
0 Percentage | 0 Lb/Gal
Conformance to Certificate
FDA 21 CFR Section 175.105
Other Features
Ethylene-Vinyl Acetate Copolymer Technology | Food Grade | Viscosity 5000 CP | Temperature Range 61 Deg C | Drying Time 30 Sec
Net Weight
560 Oz
Category - BDI
Chemicals Adhesives General Purpose
Product Group - BDI
C00104
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Hot Melt
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
83277
Weight / LBS
37.227
Long Description
General Purpose Hot Melt Adhesive; Multipurpose; Carton; Solid; Packaging Component | Wood Assembly | Foam Bolster Assembly | EPS Sheet Lamination | Foam Bolster Assembly; Off White; 35 Lb