Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
1942 PELLETS 40LB CTN IDH 420357

1942 PELLETS 40LB CTN IDH 420357

1942 PELLETS 40LB CTN IDH 420357

1942 PELLETS 40LB CTN IDH 420357 ; 83267 HOT MELT ADHESIVE 40LB

General Purpose Hot Melt Adhesive; Multipurpose; Carton; Solid; Packaging Component | Wood Assembly | Foam Bolster Assembly | EPS Sheet Lamination | Foam Bolster Assembly; Off White; 40 Lb

Part #

1942 PELLETS 40LB CTN IDH 420357

BDI #

1056376

QTY

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
Weight / Kilogram
19.24
UNSPSC
31201609
EAN
0079340832671
Product Name And Type
General Purpose Hot Melt Adhesive
Typical Use
Multipurpose
Container Type
Carton
Texture
Solid
Application
Packaging Component | Wood Assembly | Foam Bolster Assembly | EPS Sheet Lamination | Foam Bolster Assembly
Tradename
1942 | HYSOL
Manufacturer's Description
Loctite 1942 Hysol Hot Melt Adhesive
Color
Off White
Container Size value And um
40 Lb
Substrate Material
Plastic | Wood
Degree of Flashpoint value And um
Above 232 Deg C
Odor
Slight
VOC Content - Percentage
0 Percentage | 0 Lb/Gal
Conformance to Certificate
FDA 21 CFR Section 175.105
Other Features
Ethylene-Vinyl Acetate Copolymer Technology | Food Grade | Viscosity 5000 CP | Temperature Range 61 Deg C | Drying Time 30 Sec
Net Weight
640 Oz
Category - BDI
Chemicals Adhesives General Purpose
Product Group - BDI
C00104
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Hot Melt
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
83267
Weight / LBS
42.417
Long Description
General Purpose Hot Melt Adhesive; Multipurpose; Carton; Solid; Packaging Component | Wood Assembly | Foam Bolster Assembly | EPS Sheet Lamination | Foam Bolster Assembly; Off White; 40 Lb