Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

411 2KG IDH 233774

411 2KG IDH 233774

411 2KG IDH 233774 INSTANT ADHESIVE ; 41191 PRISM 411 CLEAR TOUGHENED 4EA/CS

General Purpose Instant Adhesive; Gap Filling | Multipurpose; Bottle; Viscous Liquid; OEM Assembly; Colorless; 4.409 Lb

Part #

411 2KG IDH 233774

BDI #

1055986

QTY

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
Weight / Kilogram
2.153
UNSPSC
31201619
EAN
0079340411913
Product Name And Type
General Purpose Instant Adhesive
Typical Use
Gap Filling | Multipurpose
Container Type
Bottle
Texture
Viscous Liquid
Application
OEM Assembly
Tradename
411 | PRISM
Manufacturer's Description
Loctite 411 Prism Instant Adhesive; Clear Toughened
Color
Colorless
Container Size value And um
4.409 Lb
Substrate Material
Metal | Rubber
Degree of Flashpoint value And um
80 to 93.3 Deg C
Odor
Sharp Irritating
VOC Content - Percentage
Below 2 Percentage | Below 20 g/l
Other Features
Cyanoacrylate Technology | Room Temperature Cure | Temperature Range -54 to 99 Deg C
Net Weight
70.54 Oz
Category - BDI
Chemicals Adhesives General Purpose
Product Group - BDI
C00104
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Instant
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
41191
Weight / LBS
5.033
Long Description
General Purpose Instant Adhesive; Gap Filling | Multipurpose; Bottle; Viscous Liquid; OEM Assembly; Colorless; 4.409 Lb