Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

AA 3032 490ML IDH 797221

AA 3032 490ML IDH 797221

40760 ; POR 3032 POLYOLELIN BONDER

General Purpose Structural Adhesive; Plastic; Dual Cartridge; Gel; Tub and Spa | Marine | Wind Turbine Blade | Recreational Vehicle; Colorless to Yellow; 490 Ml

Part #

AA 3032 490ML IDH 797221

BDI #

1056783

QTY

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
Weight / Kilogram
0.772
EAN
0079340407602
Product Name And Type
General Purpose Structural Adhesive
Typical Use
Plastic
Container Type
Dual Cartridge
Texture
Gel
Application
Tub and Spa | Marine | Wind Turbine Blade | Recreational Vehicle
Tradename
3032
Manufacturer's Description
Loctite 3032 Structural Adhesive; Polyolefin Bonder
Color
Colorless to Yellow
Container Size value And um
490 Ml
Substrate Material
Ceramic | Fiberglass | Glass | Plastic | Metal
Degree of Flashpoint value And um
Multiple Refer to Manufacturer
Odor
Multiple Refer to Manufacturer
VOC Content - Percentage
Multiple Refer to Manufacturer
Other Features
Two Part Acrylic Technology | High Performance | Work Life 3 Min | Viscosity 11000 CP
Net Weight
16.57 Oz
Category - BDI
Chemicals Adhesives General Purpose
Product Group - BDI
C00104
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Structural
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
40760
Weight / LBS
1.7
Long Description
General Purpose Structural Adhesive; Plastic; Dual Cartridge; Gel; Tub and Spa | Marine | Wind Turbine Blade | Recreational Vehicle; Colorless to Yellow; 490 Ml