Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

AA 3105 1L IDH 230367

AA 3105 1L IDH 230367

AA 3105 1L IDH 230367 ADHESIVE ; 23696 LIGHT CURE ACRYLIC 4EA/CS

General Purpose Light Cure Adhesive; Small Gap | Multipurpose; Bottle; Viscous Liquid; Rigid and Flexible Tubing | Filling Small Gaps Less Than 0.25 MM; Pale Yellow; 1 L

Part #

AA 3105 1L IDH 230367

BDI #

1055830

QTY

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
Weight / Kilogram
1.118
UNSPSC
31201622
EAN
0079340236967
Product Name And Type
General Purpose Light Cure Adhesive
Typical Use
Small Gap | Multipurpose
Container Type
Bottle
Texture
Viscous Liquid
Application
Rigid and Flexible Tubing | Filling Small Gaps Less Than 0.25 MM
Tradename
3105
Manufacturer's Description
Loctite 3105 Light Cure Adhesive
Color
Pale Yellow
Container Size value And um
1 L
Substrate Material
Glass | Metal | Plastic
Degree of Flashpoint value And um
77.2 Deg C PMCC
Odor
Mild
VOC Content - Percentage
4.8 Percentage | 52.86 g/l
Other Features
Acrylic Technology | High Strength | Ultraviolet/Visible Light Cure | Temperature Range -54 to 149 Deg C
Net Weight
33.8 Oz
Category - BDI
Chemicals Adhesives General Purpose
Product Group - BDI
C00104
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Multi Purpose
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
23696
Weight / LBS
2.522
Long Description
General Purpose Light Cure Adhesive; Small Gap | Multipurpose; Bottle; Viscous Liquid; Rigid and Flexible Tubing | Filling Small Gaps Less Than 0.25 MM; Pale Yellow; 1 L