Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

AA H8100 50ML IDH 1056942

AA H8100 50ML IDH 1056942

AA H8100 50ML IDH 1056942 ADHESIVE ; STRUCTURAL DUAL CART SPEEDBONDER 10EA/CS

General Purpose Structural Adhesive; Multipurpose; Dual Cartridge; Multiple Refer to Manufacturer; Sign Assembly | Attaching Front - Side - Top Panel to Specialty Vehicle Frame | Garage Door Assembly | Assembly of Tub/Spa to Metal Frame | Commercial Furniture; Green; 50 Ml

Part #

AA H8100 50ML IDH 1056942

BDI #

1055140

QTY

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
Weight / Kilogram
0.095
UNSPSC
31201622
EAN
0079340424067
Product Name And Type
General Purpose Structural Adhesive
Typical Use
Multipurpose
Container Type
Dual Cartridge
Texture
Multiple Refer to Manufacturer
Application
Sign Assembly | Attaching Front - Side - Top Panel to Specialty Vehicle Frame | Garage Door Assembly | Assembly of Tub/Spa to Metal Frame | Commercial Furniture
Tradename
H8100 | SPEEDBONDER
Manufacturer's Description
Loctite H8100 Speedbonder Structural Acrylic Adhesive
Color
Green
Container Size value And um
50 Ml
Substrate Material
Glass | Metal | Plastic
Degree of Flashpoint value And um
Multiple Refer to Manufacturer
Odor
Multiple Refer to Manufacturer
VOC Content - Percentage
Multiple Refer to Manufacturer
Other Features
Two Part Acrylic Technology | Non Sag | Room Temperature Cure | Work Life 15 Min | Viscosity 190000 CP
Net Weight
1.69 Oz
Category - BDI
Chemicals Adhesives General Purpose
Product Group - BDI
C00104
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Multi Purpose
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
1056942
Weight / LBS
0.139
Long Description
General Purpose Structural Adhesive; Multipurpose; Dual Cartridge; Multiple Refer to Manufacturer; Sign Assembly | Attaching Front - Side - Top Panel to Specialty Vehicle Frame | Garage Door Assembly | Assembly of Tub/Spa to Metal Frame | Commercial Furniture; Green; 50 Ml