Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

EA 3336 42ML IDH 235349

EA 3336 42ML IDH 235349

EA 3336 42ML IDH 235349 ADHESIVE ; 31064 LIGHT CURE EPOXY 10EA/CS

General Purpose Light Cure Adhesive; Multipurpose; Dual Cartridge; Liquid; Medical Device; Colorless; 42 Ml

Part #

EA 3336 42ML IDH 235349

BDI #

1056127

QTY

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
Weight / Kilogram
0.114
UNSPSC
31201601
EAN
0079340310643
Product Name And Type
General Purpose Light Cure Adhesive
Typical Use
Multipurpose
Container Type
Dual Cartridge
Texture
Liquid
Application
Medical Device
Tradename
3336
Manufacturer's Description
Loctite 3336 Light Cure Adhesive
Color
Colorless
Container Size value And um
42 Ml
Substrate Material
Metal | Plastic
Degree of Flashpoint value And um
Multiple Refer to Manufacturer
Odor
Multiple Refer to Manufacturer
VOC Content - Percentage
Multiple Refer to Manufacturer
Other Features
Two Part Epoxy Technology | Semi Rigid | Ultraviolet/Visible Light Cure
Net Weight
1.42 Oz
Category - BDI
Chemicals Adhesives General Purpose
Product Group - BDI
C00104
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Light Cure
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
31064
Weight / LBS
0.251
Long Description
General Purpose Light Cure Adhesive; Multipurpose; Dual Cartridge; Liquid; Medical Device; Colorless; 42 Ml