Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

EA 3985 1L IDH 826124

EA 3985 1L IDH 826124

EA 3985 1L IDH 826124 ADHESIVE ; 40870 5EA/CS

General Purpose Structural Adhesive; Heat Cure | Multipurpose; Bottle; Liquid; Wire to Motor Armature; Black; 1 L

Part #

EA 3985 1L IDH 826124

BDI #

1056794

QTY

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
Weight / Kilogram
1.05
UNSPSC
31201622
EAN
0079340408708
Product Name And Type
General Purpose Structural Adhesive
Typical Use
Heat Cure | Multipurpose
Container Type
Bottle
Texture
Liquid
Application
Wire to Motor Armature
Tradename
3985 | HYSOL
Manufacturer's Description
Loctite 3985 Hysol Epoxy Adhesive; Non-Sag
Color
Black
Container Size value And um
1 L
Substrate Material
Metal
Degree of Flashpoint value And um
249 Deg C PMCC
Odor
Slight Acrid
VOC Content - Percentage
0 Percentage | 0 Lb/Gal
Other Features
Epoxy Technology | Heat Cure | Structural Adhesive | Physical - Environmental - Performance Property
Net Weight
33.8 Oz
Category - BDI
Chemicals Adhesives General Purpose
Product Group - BDI
C00104
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Multi Purpose
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
40870
Weight / LBS
2.315
Long Description
General Purpose Structural Adhesive; Heat Cure | Multipurpose; Bottle; Liquid; Wire to Motor Armature; Black; 1 L