Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

EA 608 4GM IDH 420332

EA 608 4GM IDH 420332

EA 608 4GM IDH 420332 ADHESIVE ; 83086 HYSOL EPOXY 4G 400EA/CS

General Purpose Structural Adhesive; Fast Cure | Multipurpose; Foil Pouch; Paste; Gap Filling; Colorless; 0.008 Lb

Part #

EA 608 4GM IDH 420332

BDI #

1056363

QTY

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
Weight / Kilogram
0.009
UNSPSC
31201622
EAN
0079340830868
Product Name And Type
General Purpose Structural Adhesive
Typical Use
Fast Cure | Multipurpose
Container Type
Foil Pouch
Texture
Paste
Application
Gap Filling
Tradename
608 | HYSOL
Manufacturer's Description
Loctite 608 Hysol Epoxy Structural Adhesive; High Strength
Color
Colorless
Container Size value And um
0.008 Lb
Substrate Material
Metal | Plastic
Degree of Flashpoint value And um
Multiple Refer to Manufacturer
Odor
Multiple Refer to Manufacturer
VOC Content - Percentage
Multiple Refer to Manufacturer
Conformance to Certificate
CFIA
Other Features
Two Part Epoxy Technology | High Strength | Fast Setting | Work Life 5 Min
Net Weight
0.12 Oz
Category - BDI
Chemicals Adhesives General Purpose
Product Group - BDI
C00104
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Multi Purpose
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
83086
Weight / LBS
0.02
Long Description
General Purpose Structural Adhesive; Fast Cure | Multipurpose; Foil Pouch; Paste; Gap Filling; Colorless; 0.008 Lb