Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

EA 9460 20LB KIT IDH 420341

EA 9460 20LB KIT IDH 420341

EA 9460 20LB KIT IDH 420341 ADHESIVE ; 83130 HYSOL EPOXY 20ML

General Purpose Structural Adhesive; High Strength Multipurpose; Kit; Paste; Thermoset Laminating; Gray; 20 Lb

Part #

EA 9460 20LB KIT IDH 420341

BDI #

1056368

QTY

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
Weight / Kilogram
9.938
UNSPSC
31201622
EAN
0079340831308
Product Name And Type
General Purpose Structural Adhesive
Typical Use
High Strength Multipurpose
Container Type
Kit
Texture
Paste
Application
Thermoset Laminating
Tradename
9460 | HYSOL
Manufacturer's Description
Loctite 9460 Hysol Epoxy Structural Adhesive; Non-Sag
Color
Gray
Container Size value And um
20 Lb
Substrate Material
Metal | Plastic | Thermoset Laminate
Degree of Flashpoint value And um
Multiple Refer to Manufacturer
Odor
Multiple Refer to Manufacturer
VOC Content - Percentage
Multiple Refer to Manufacturer
Other Features
Two Part Epoxy Technology | High Peel Strength | High Shear Strength | Quick Heat Response | Work Life 40 Min
Net Weight
320 Oz
Category - BDI
Chemicals Adhesives General Purpose
Product Group - BDI
C00104
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Multi Purpose
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
83130
Weight / LBS
22.52
Long Description
General Purpose Structural Adhesive; High Strength Multipurpose; Kit; Paste; Thermoset Laminating; Gray; 20 Lb