Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

EA E-05MR 50ML IDH 1086598

EA E-05MR 50ML IDH 1086598

EA E-05MR 50ML IDH 1086598 ADHESIVE ; EPOXY HYSOL 10EA/CS

General Purpose Structural Adhesive; Fast Cure | Multipurpose; Dual Cartridge; Liquid; Machining and Tooling | Recreational Vehicle | Furniture | Structural Building Component | Appliance; Colorless; 50 Ml

Part #

EA E-05MR 50ML IDH 1086598

BDI #

1055178

QTY

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
Weight / Kilogram
0.078
UNSPSC
31201622
EAN
0079340426412
Product Name And Type
General Purpose Structural Adhesive
Typical Use
Fast Cure | Multipurpose
Container Type
Dual Cartridge
Texture
Liquid
Application
Machining and Tooling | Recreational Vehicle | Furniture | Structural Building Component | Appliance
Tradename
E-05MR | HYSOL
Manufacturer's Description
Loctite E-05MR Hysol Epoxy Structural Adhesive
Color
Colorless
Container Size value And um
50 Ml
Substrate Material
Ceramic | Metal | Plastic | Wood
Degree of Flashpoint value And um
Multiple Refer to Manufacturer
Odor
Multiple Refer to Manufacturer
VOC Content - Percentage
Multiple Refer to Manufacturer
Conformance to Certificate
CFIA
Other Features
Two Part Epoxy Technology | High Performance | Room Temperature Cure | Work Life 5 Min
Net Weight
1.69 Oz
Category - BDI
Chemicals Adhesives General Purpose
Product Group - BDI
C00104
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Multi Purpose
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
1086598
Weight / LBS
0.172
Long Description
General Purpose Structural Adhesive; Fast Cure | Multipurpose; Dual Cartridge; Liquid; Machining and Tooling | Recreational Vehicle | Furniture | Structural Building Component | Appliance; Colorless; 50 Ml