Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

H3101 50ML IDH 398430

H3101 50ML IDH 398430

83007 ; POR ACRYLIC ADHESIVE 50ML

General Purpose Structural Adhesive; Large Gap | Multipurpose; Dual Cartridge; Paste; Bonding Metals for Harsh Environments; Cream; 50 Ml

Part #

H3101 50ML IDH 398430

BDI #

1056327

QTY

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
Weight / Kilogram
0.075
EAN
0079340830073
Product Name And Type
General Purpose Structural Adhesive
Typical Use
Large Gap | Multipurpose
Container Type
Dual Cartridge
Texture
Paste
Application
Bonding Metals for Harsh Environments
Tradename
H3101 | SPEEDBONDER
Manufacturer's Description
Loctite H3101 Speedbonder Structural Adhesive
Color
Cream
Container Size value And um
50 Ml
Substrate Material
Metal | Plastic
Degree of Flashpoint value And um
Multiple Refer to Manufacturer
Odor
Multiple Refer to Manufacturer
VOC Content - Percentage
Multiple Refer to Manufacturer
Other Features
Two Part Acrylic Technology | High Performance | Viscosity 75000 CP | Drying Time 12 to 18 Min
Net Weight
1.69 Oz
Category - BDI
Chemicals Adhesives General Purpose
Product Group - BDI
C00104
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Multi Purpose
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
83007
Weight / LBS
0.165
Long Description
General Purpose Structural Adhesive; Large Gap | Multipurpose; Dual Cartridge; Paste; Bonding Metals for Harsh Environments; Cream; 50 Ml