Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

H3151 400ML IDH 398433

H3151 400ML IDH 398433

83014 ; POR ACRYLIC ADHESIVE 400ML

General Purpose Structural Adhesive; Large Gap | Multipurpose; Dual Cartridge; Paste; Gap Filling; Light Yellow; 400 Ml

Part #

H3151 400ML IDH 398433

BDI #

1056328

QTY

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
Weight / Kilogram
0.563
UNSPSC
31201622
EAN
0079340830141
Product Name And Type
General Purpose Structural Adhesive
Typical Use
Large Gap | Multipurpose
Container Type
Dual Cartridge
Texture
Paste
Application
Gap Filling
Tradename
H3151 | SPEEDBONDER
Manufacturer's Description
Loctite H3151 Speedbonder Structural Adhesive; Metal Bonder
Color
Light Yellow
Container Size value And um
400 Ml
Substrate Material
Metal | Plastic
Degree of Flashpoint value And um
Multiple Refer to Manufacturer
Odor
Multiple Refer to Manufacturer
VOC Content - Percentage
Multiple Refer to Manufacturer
Other Features
Two Part Acrylic Technology | High Performance | Sag Resistant | Long Open Time | Consistent Bondline Thickness | Viscosity 70000 CP
Net Weight
13.5 Oz
Category - BDI
Chemicals Adhesives General Purpose
Product Group - BDI
C00104
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Multi Purpose
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
83014
Weight / LBS
1.241
Long Description
General Purpose Structural Adhesive; Large Gap | Multipurpose; Dual Cartridge; Paste; Gap Filling; Light Yellow; 400 Ml