Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
INSTANT BELT REPAIR 1LB KIT IDH 519469

INSTANT BELT REPAIR 1LB KIT IDH 519469

INSTANT BELT REPAIR 1LB KIT IDH 519469

37719 ; POR INSTANT BELT REPAIR

General Purpose Instant Adhesive; Belt Repair; Bottle; Bead; Belt | Conveyor Belt and Component; Amber; 1 Lb

Part #

INSTANT BELT REPAIR 1LB KIT IDH 519469

BDI #

1056518

QTY

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
Weight / Kilogram
0.522
EAN
0079340377196
Product Name And Type
General Purpose Instant Adhesive
Typical Use
Belt Repair
Container Type
Bottle
Texture
Bead
Application
Belt | Conveyor Belt and Component
Tradename
FIXMASTER
Manufacturer's Description
Loctite Fixmaster Instant Belt Repair
Color
Amber
Container Size value And um
1 Lb
Substrate Material
Rubber
Odor
Mild Amine
VOC Content - Percentage
0 Percentage | 0 Lb/Gal
Other Features
Polyamide Technology | Temporary Repair | Fill Hole | Temperature Range -29 to 66 Deg C
Net Weight
16 Oz
Category - BDI
Chemicals Adhesives General Purpose
Product Group - BDI
C00104
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Instant
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
37719
Weight / LBS
1.15
Long Description
General Purpose Instant Adhesive; Belt Repair; Bottle; Bead; Belt | Conveyor Belt and Component; Amber; 1 Lb