Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

PA 7802 40LB IDH 420370

PA 7802 40LB IDH 420370

NOT AVAILABLE IN US

General Purpose Hot Melt Adhesive; Multipurpose; Carton; Solid; Difficult To Bond Material; Amber; 40 Lb

Part #

PA 7802 40LB IDH 420370

BDI #

1056381

QTY

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
Weight / Kilogram
18.34
UNSPSC
31201609
EAN
0079340833166
Product Name And Type
General Purpose Hot Melt Adhesive
Typical Use
Multipurpose
Container Type
Carton
Texture
Solid
Application
Difficult To Bond Material
Tradename
7802 | HYSOL
Manufacturer's Description
Loctite 7802 Hysol Polyamide Hot Melt Adhesive
Color
Amber
Container Size value And um
40 Lb
Substrate Material
Fabric | Fiberglass | Foam | Metal | Paper | Plastic | Rubber | Wood
Degree of Flashpoint value And um
Above 232 Deg C
Odor
Odorless
VOC Content - Percentage
0 Percentage | 0 Lb/Gal
Other Features
Polyamide Technology | High Performance | Flexible | Tough | Drying Time 20 Sec
Net Weight
640 Oz
Category - BDI
Chemicals Adhesives General Purpose
Product Group - BDI
C00104
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Hot Melt
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
83316
Weight / LBS
42.417
Long Description
General Purpose Hot Melt Adhesive; Multipurpose; Carton; Solid; Difficult To Bond Material; Amber; 40 Lb